Shop RAYMARINE
Create Account
ST900/P120 Speed & Temp Thru-Hull Transducer Retractable w/13.7M (45ft) Cable
- Mfr # E70673
- Zoro # G323512263
product price:Â
$
261.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E70673
- Zoro #
- G323512263
- UPC #
- 723193846940
- Country of Origin
- United States
Description
ST900/P120 Speed & Temp Thru-Hull Transducer Retractable with 13.7M (45ft) Cable Speed performance has been taken to the next level with the ST900 Speed/Temperature sensor. Featuring the new Gen2 Paddlewheel, the ST900 outperforms all other paddlewheel sensors for responsive startup and linearity. The Gen2 Paddlewheel begins delivering accurate speed reporting as low as 0.3 knots and maintains smooth speed output through 45 knots. Available with a plastic or bronze transducer housing, they sit nearly flush with the boat's hull and minimize drag with only 5mm (3/16in) extending outside the hull. The housing has a valve assembly that helps to minimize water ingress in the bilge when the sensor is removed for routine maintenance of the paddlewheel. Features: Speed and fast-response water temperature sensor Analog output for use with Raymarine instruments like i40, i50, iTC-5, and legacy systems Retractable for easy maintenance ST900 transducer core is retrofittable into existing Airmar P120 and B120 transducer housings Specifications: Plastic Hull Material: Fiberglass/Metal Cable Length: 13.7M (45ft) Records: Speed/Temperature Hole Size: 51 mm (2in) Mounting Style: Low Profile Thru-Hull Speed Range: 0.3 to 45 knots (.34 to 52 MPH/.55 to 83 KPH) Temperature Range: -10 Degrees to 40 Degrees C (14 Degrees to 104 Degrees F)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.