This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C01480230440M
- Zoro #
- G3292410
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 29/64 in
- Outside Dia.
- 0.148 in
- Wire Dia.
- 0.023 in
- Compressed Length
- 0.245 in
Details
- Type
- Heavy Duty
- Material
- Music Wire
- Spring Rate
- 27 lb/in
- Color
- Dark Gray
- Item
- Compression Spring
- Deflection @ Load
- 0.15 in
- Finish
- Plain
- Wire Type
- Round
- End Type
- Squared and Ground
- Meets/Exceeds
- AMS 5112, ASTM-A228
- Shell Material
- Music Wire
Description
Compression Spring, Heavy Duty, Color Dark Gray, Music Wire, Finish Plain, Overall Length 29/64 In., Outside Dia. 5/32 In., Wire Type Round, Wire Dia. 0.023 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.245 In., Deflection @ Load 0.15 In., Spring Rate 27 lb./in., Meets/Exceeds ASTM-A228, AMS 5112, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.