This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C00570070560M
- Zoro #
- G3288527
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 9/16 in
- Outside Dia.
- 0.057 in
- Wire Dia.
- 0.007 in
- Compressed Length
- 0.27 in
- Compatible Rod Size
- 3/64 in
- Outside Diameter
- 0.06 in
- Wire Diameter
- 0.01 in
- Inside Diameter
- 0.05 in
- Free Length
- 9/16 in
Details
- Type
- Heavy Duty
- Material
- Spring Wire
- Spring Rate
- 1.3 lb/in
- Color
- Gray
- Deflection @ Load
- 0.29 in
- Wire Type
- Round
- Finish
- Oil
- Item
- Compression Spring
- Meets/Exceeds
- AMS 5112, ASTM-A228
- End Type
- Squared
- Product Type
- Compression Spring
- System of Measurement
- Inch
- Standards
- AMS 5112, ASTM A228
- Spring Shape
- Cylindrical
- Shell Material
- Spring Wire
Description
Compression Spring, Heavy Duty, Color Dark Gray, Music Wire, Finish Plain, Overall Length 9/16 In., Outside Dia. 0.057 In., Wire Type Round, Wire Dia. 0.007 In., End Type Squared, Compressed Length 0.179 In., Deflection @ Load 0.29 In., Spring Rate 1 lb./in., Meets/Exceeds ASTM-A228, AMS 5112, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.