This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W2132023
- Zoro #
- G3288028
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 0.023 in
- Overall Height
- 0.148 in
- Max. Outside Dia.
- 2.132 in
- Min. Inside Dia.
- 1.658 in
Details
- Item
- Disc Springs
- System of Measurement
- Inch
- Material
- High Carbon Steel
- Finish
- Plain
- Type
- 3 Wave Spring Washer
- Deflection @ Load
- 0.075 in
- Load @ Deflection (Lbs.)
- 31-45
- Spring Rate (Lbs./In.)
- 507 lb/in
- Meets/Exceeds
- ASTM-A684
- Shell Material
- High Carbon Steel
Description
Disc Springs,Wave,High Carbon Steel,Finish Plain,Min. Inside Dia. 1.658 In.,Max. Outside Dia. 2.132 In.,Thickness 0.023 In.,Overall Height 0.148 In.,For Hole Size 0.1875,For Rod Size 0.093,Load @ Deflection (Lbs.) 760,Deflection @ Load 0.073 In.,Meets/Exceeds ASTM-A684,Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.