Disc Spring, 3.890" Min. Inside Dia., PK3
- Mfr # W4997050
- Zoro # G3288131
product price:Â
$
24.15
/pk of 3, $8.05/ea
Sold in multiples of 9Â pks for
$217.35
Zoro's best price: not eligible for any other offers or promotions
Key Features
System of Measurement
Inch
Material
High Carbon Steel
Thickness
0.05 in
Overall Height
0.36 in
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W4997050
- Zoro #
- G3288131
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 0.05 in
- Overall Height
- 0.36 in
- Max. Outside Dia.
- 4.997 in
- Min. Inside Dia.
- 3.89 in
- Outside Diameter - Maximum
- 5 in
- Inside Diameter - Minimum
- 3.89 in
Details
- Item
- Wave Disc Spring
- System of Measurement
- Inch
- Material
- High Carbon Steel
- Finish
- Plain
- Type
- 3 Wave Spring Washer
- Deflection @ Load
- 0.183 in
- Load @ Deflection (Lbs.)
- 145-209
- Meets/Exceeds
- ASTM-A684
- Spring Rate (Lbs./In.)
- 967 lb/in
- Disc Type
- Wave
- Spring Rate
- 967 lb/in
- Standards
- ASTM A684
- Shell Material
- High Carbon Steel
Description
Disc Spring,Wave,High Carbon Steel,Finish Plain,Min. Inside Dia. 3.890 In.,Max. Outside Dia. 4.997 In.,Thickness 0.050 In.,Overall Height 0.355 In.,For Hole Size 0.1875,For Rod Size 0.093,Load @ Deflection (Lbs.) 1030,Deflection @ Load 0.172 In.,Meets/Exceeds ASTM-A684
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.