This item is Discontinued.

Raypak Raypak H000031 Temp Sensor 10K PF Style H000031

This item is Discontinued.

Raypak

Raypak H000031 Temp Sensor 10K PF Style (Discontinued)

Mfr # H000031
Zoro # G003982195
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H000031
Zoro #
G003982195
UPC #
-
Country of Origin
United States

Description

Our aim is creating trendy and very unique spa accessories and pool accessories We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.

Features
  • Temp Sensor 10K PF Style
Specifications
  • Kelvin: 10

Ratings & reviews