23 in Steel Steel Tines Leaf Rake, 24 Tines, 54 in L Fiberglass Handle
Mfr # 2915212
Zoro # G211248465
product price:Â $36.19
/eaKey Features
Overall Length
68 in
Overall Width of Tines
23 in
Head Style
Steel Tines
Handle Type
Comfort Grip
Handle Length
54 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2915212
Zoro #
G211248465
UPC #
049206633889
Country of Origin
China
Dimensions
Overall Length
68 in
Overall Width of Tines
23 in
Handle Length
54 in
Details
Head Style
Steel Tines
Handle Type
Comfort Grip
Head Material
Steel
Handle Material
Fiberglass
Tine Material
Steel
Number of Tines
24
Item
Leaf Rake
Application
Clearing Leaves and Debris from Lawns
Description
Leaf Rake, Product Type Leaf Rake, Blade Width 23 in, Head Style Steel Tines, Tine Material Steel, Number of Tines 24, Overall Width of Tines 23 in, Handle Type Comfort Grip, Handle Material Fiberglass, Handle Length 54 in, Head Material Steel, Overall Length 68 in, Application Clearing Leaves and Debris from Lawns
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.