Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Landscaper Spade, 26 In Handle, 7 In Blade

  • Zoro #: G4285276
  • Mfr #: 2451700

$53.38

Details
  • Blade Material: Steel
  • Handle Type: D-Grip
  • Blade Width: 7"
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Razor-Back #2451700 Specifications

  • Zoro #: G4285276
  • Mfr #: 2451700
Blade Material: Steel Handle Type: D-Grip
Blade Width: 7" Handle Material: Wood
Item: Landscaper Spade Handle Length: 26"
Blade Length: 15" Gauge: 14
Country of Origin (subject to change): China

Description

Here are some important details for Razor-Back Landscaper Spade. Handle Material: Steel.

Reviews of Razor-Back #2451700