Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Razoredge 4.63 in. Stainless Steel Locking Pocket Knife with Wood Handle RA51180

4.63 in. Stainless Steel Locking Pocket Knife with Wood Handle (Discontinued)

  • Mfr # RA51180
  • Zoro # G104016638
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA51180
Zoro #
G104016638
UPC #
654204117691
Country of Origin
China

Dimensions

Blade Length
4.63 in

Details

Type
Folding
Blade Material
Stainless Steel
Handle Material
Wood
Item
Pocket Knife
Blade Type
Clip-Point

Description

This is a handsome knife. The stainless steel components are done in a matte gray gun-metal finish while the handle features real wood on both sides. The closed knife measures 4.625" long but open the locking blade and it extends to 8" long. One side features a handy metal clip for belt or pocket and the blade itself also includes a small saw rasp and wrench slot.

Specifications
  • Material: Stainless Steel, Wood
  • Length: 4.63 in.
  • Weight: 0.06 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.