Shop RBL PRODUCTS
Create Account
RBL-760-WS Tacky Net Starter Kit with Magnets - White
- Mfr # RBL-760-WS
- Zoro # G004151347
product price:Â
$
313.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RBL-760-WS
- Zoro #
- G004151347
- UPC #
- 689427076012
- Country of Origin
- China
Description
Features
- Made of lint free monofilament nylon
- Open tack fomualation stays tacky for months
- Contains flame retardant
- Eyelets on both top and bottom of roll
- Eyelets repeat every 2"
- Assured for high quality and standards
- Our products fulfill the requirements of our end users
- Roll Size: 72"x150'
- Material: Nylon
- Weight: 30 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.