Shop All TV Mounts & Stands
Rca Commercial
TV Wall Mount, For Up to 32" Screens, Blk
Mfr # JHIL200A
Zoro # G2102237
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adjustable
- Color Black
- Construction Steel
- Tilting Angle (Deg.) 15
- Swivel Angle (Deg.) 15 Degrees
Product Information
- Brand Rca Commercial
- MFR # JHIL200A
- Zoro # G2102237
- Country of Origin United States
- Category TV Mounts & Stands
Dimensions
Overall Depth (In.) | 4 in |
Overall Height (In.) | 7 in |
Overall Width (In.) | 3 in |
Overall Depth | 4 in |
Overall Width | 3 in |
Overall Height | 7 in |
Compatible Diagonal Screen Size Maximum | 32 in |
Compatible Diagonal Screen Size Minimum | 32 in |
Details
Description
TV Wall Mount, Color Black, Finish Gloss, Overall Load Capacity 40 lb, Material Steel, Overall Width 3 in, Mounting Location Wall, Overall Height 7 in, Overall Depth 4 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 32 in, Compatible Diagonal Screen Size Maximum 32 in, Maximum Downward Tilt Angle 15 Degrees , Maximum Swivel Angle 15 Degrees , Maximum Upward Tilt Angle 15 Degrees , VESA Pattern 100x100, 200x100, 200x200, Includes Hardware, Product Type TV Mount
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5 CORE 5 Core 10" Selfie Ring Light Stand - with 43" Adjustable Tripod Stand & Phone Holder - 3 Color Mode (RL 10)
- MONOPRICE HDMI Cable, High Speed, Black, 10ft., 28AWG (3993)
- MOTOROLA Motorola Solutions Talkabout® T260 Rechargeable Two-Way Radios, White - 2 Pack (T260)
- ILC Replacement for Coolpad Cpld-194 Battery (CPLD-194)
- MOUNT-IT Dual Monitor Desk Stand 13-27" Screens (MI-792)
- MOUNT-IT Truck Full-Motion 15" Laptop Mount (MI-7410)
- MOUNT-IT Rolling CPU Tower Wall Mount (MI-7152)
- PEERLESS Articulating Mount, For Displays, 100 lb. (SA752PU)
- TRIPP LITE TV Wall Monitor Mount Arm Swivel Tilt, 13" to 27" Screen (DWM1327SE)
- VIDEO MOUNT PRODUCTS Non-Penetrating Roof Mount 30" Mast with 1.66" O.D. (FRM-166)
- MOUNT-IT Tablet Arm Mount Holder for 10 Inch Screens (MI-1401)
- Rca Commercial TV Mounts & Stands