Shop R&D TECHNICAL SOLUTIONS LTD
Create Account
FRDGF06 Dark Brown 8 oz. Grout Finish
- Mfr # 208506
- Zoro # G904087401
product price:Â
$
38.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208506
- Zoro #
- G904087401
- UPC #
- 773531540603
- Country of Origin
- Canada
Description
Features
- Capacity - 8 oz.
- Color - Dark brown
- Finish - Ultimate grout finish
- Providing a long lasting seal while achieving perfect color uniformity
- Compatible with either sanded or un-sanded cement grout joint
- Can also be used on epoxy grouts
- Use on showers, countertops, back splashes & floors.
- Includes 8 oz. Bottle of grout finish
- Wheel applicator
- Brush applicator
- Scrub pad & instructions
- Cover approximately coverage 50-300 sq. ft.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.