This item is Discontinued.

This item is Discontinued.
EVA Blaze 11" Plain Toe Boots, Pink, 8 PR (Discontinued)
Mfr #
FW0667
Zoro #
G305445329
UPC # 810051530667
Country of Origin Brazil
Category Plain-Toe Work Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FW0667
- Zoro #
- G305445329
- UPC #
- 810051530667
- Country of Origin
- Brazil
Dimensions
- Size
- 8
Description
Ultra-lightweight! Durable seamless EVA that is 100% Waterproof. The rugged closed-cell foam construction of the BLAZE will keep your feet dry and comfortable in broad temperature ranges.
With its extra-thick high-density soles, engineered to provide superior cushioning at the heel and support underfoot over any kind of terrain. The self-cleaning tread sole supplies traction without accumulating debris.
Reinforced with a thickened toecap and kickoff lug at the heel, the BLAZE is built to last. These are the right boots to keep your feet dry and comfortable, as you BLAZE through your work and outdoor pursuits.
With its extra-thick high-density soles, engineered to provide superior cushioning at the heel and support underfoot over any kind of terrain. The self-cleaning tread sole supplies traction without accumulating debris.
Reinforced with a thickened toecap and kickoff lug at the heel, the BLAZE is built to last. These are the right boots to keep your feet dry and comfortable, as you BLAZE through your work and outdoor pursuits.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.