This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FW3712
- Zoro #
- G905445385
- UPC #
- 810051533712
- Country of Origin
- Brazil
Dimensions
- Size
- Y1
Description
Ultra-lightweight! Durable seamless EVA that is 100% Waterproof and 100% Fun! With its insulating, expanded foam construction, the EEK line of youth boot are 70% lighter than those clunky PVC or rubber boots, the EEK series will not slow down the FUN.
These boots are easy to clean and fast to dry, and the self-cleaning treaded soles supply great traction and support wherever they go.
Offered in rainbow of favorite colors, the these boots will keep the muddy outdoor fun going with STYLE, while running through at the park, on the school playground or in the backyard.
These boots are easy to clean and fast to dry, and the self-cleaning treaded soles supply great traction and support wherever they go.
Offered in rainbow of favorite colors, the these boots will keep the muddy outdoor fun going with STYLE, while running through at the park, on the school playground or in the backyard.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.