This item is Discontinued.

This item is Discontinued.
EVA/PU Blitz 11" Plain Toe Boots, Black/Grey, 4 PR (Discontinued)
Mfr #
FW0186
Zoro #
G305445244
UPC # 810051530186
Country of Origin Brazil
Category Plain-Toe Work Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FW0186
- Zoro #
- G305445244
- UPC #
- 810051530186
- Country of Origin
- Brazil
Dimensions
- Size
- 4
Description
Ultralight EVA seamless construction, 100% waterproof and up to 70% lighter than PVC or rubber boots, the BLITZ features smooth, chemical resistant molded EVA uppers that are insulating, keeping wearer’s feet warmer in cold environments.
Featuring cushioned midsoles, that are soft, supple, and flexible, providing the wearer with enhanced forefoot flexion and comfort, while the durable self-cleaning, lugged, polyurethane outsoles provides under-foot support, and superior grip on mixed surfaces.
Featuring cushioned midsoles, that are soft, supple, and flexible, providing the wearer with enhanced forefoot flexion and comfort, while the durable self-cleaning, lugged, polyurethane outsoles provides under-foot support, and superior grip on mixed surfaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.