This item is Discontinued.

This item is Discontinued.
EVA/PU Blitz Pro 11" Composite Toe Boots, Black/Yellow, 5 PR (Discontinued)
Mfr #
FW1237
Zoro #
G105445529
UPC # 810051531237
Country of Origin Brazil
Category Composite Toe Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FW1237
- Zoro #
- G105445529
- UPC #
- 810051531237
- Country of Origin
- Brazil
Dimensions
- Size
- 5
Description
Ultralight EVA seamless construction, 100% waterproof and up to 50% lighter than PVC or rubber Safety Boots, the Blitz Pro features smooth, chemical resistant molded EVA uppers that are insulating, keeping wearer’s feet warmer in cold environments.
Blitz Pro’s EVA upper and midsole are soft, supple, and flexible, providing the wearer with enhanced forefoot flexion and comfort.
The durable self-cleaning, lugged, slip-resistant, polyurethane outsole provides under-foot support, and superior grip on mixed and wet surfaces. featuring composite safety toe caps, Blitz-Pro is metal-free
RDI Footwear’s Blitz-Pro ASTM F2413-18 is certified for Impact, Compression and Electrical Hazards.
Blitz Pro’s EVA upper and midsole are soft, supple, and flexible, providing the wearer with enhanced forefoot flexion and comfort.
The durable self-cleaning, lugged, slip-resistant, polyurethane outsole provides under-foot support, and superior grip on mixed and wet surfaces. featuring composite safety toe caps, Blitz-Pro is metal-free
RDI Footwear’s Blitz-Pro ASTM F2413-18 is certified for Impact, Compression and Electrical Hazards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.