Separated-Combustion, Gas-Fired Unit Heater, 1,500 cfm, Blower

  • Mfr # FA-100N
  • Zoro # G7618637
product price: 
$
2,307.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Combustion Type
Separated
Fan Type
Blower
Air Flow
1,500 cfm
Heater Voltage
120 V AC
Manufacturers Warranty Length
1 yr (Components); 10 yr (Burners); 5 yr (Exchangers)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FA-100N
Zoro #
G7618637
UPC #
-
Country of Origin
United States
Combustion Type
Separated
Fan Type
Blower
Air Flow
1,500 cfm
Item
Gas Wall and Ceiling Unit Heater
Heater Voltage
120 V AC
Standards
ANSI Z83.8/CSA 2.6
Frequency
60 Hz
Thermal Efficiency Rating
80%
Profile Type
Low
Phase
1
Heat Exchanger Gauge
18 ga
Mounting Location
Wall
Fuel Type
Natural Gas, Propane
Ignition Type
Direct Spark
Air Temperature Rise
50 Degrees F
Heat Exchanger Material
Aluminized Steel
Gas Connection Type
NPT
Thermostat Included
Unit-Mounted
Vent Type
Power
Heating Capacity Output
80,000 BtuH
Motor Speed
1,075 RPM
Product Type
Gas Fired Unit Heater
Motor Type
PSC
Heating Capacity Input
100,000 BtuH
Air Flow Direction
Vertical
Features
Operational Indicator Lights; Separated Combustion Standard but Convertible to Power-Vented with No Additional Parts Required; Various Mounting Options
Fuel Consumption
95.2 cfh
Maximum Amperage
5.2 A

Dimensions

Manufacturers Warranty Length
1 yr (Components); 10 yr (Burners); 5 yr (Exchangers)
Gas Connection Size
1/2 in
Overall Depth
20 in
Fan Diameter
18 in
Mounting Height
12 to 14 ft
Flue Diameter
4 in
Overall Width
40 in
Overall Height
21 in
Fits Chest Size
Operational Indicator Lights; Separated Combustion Standard but Convertible to Power-Vented with No Additional Parts Required; Various Mounting Options

Description

Gas Wall and Ceiling Unit Heater, Combustion Type Separated, Fan Type Blower, 1,500 cfm Air Flow, Heater Voltage 120 V AC, Standards ANSI Z83.8/CSA 2.6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews