Shop All Multi-Purpose Wipes
Read Right
Towels & Wipes, White, 72 Wipes, Unscented
Mfr # RR15109
Zoro # G800447484
product price: $14.49
/pk 72, $0.20/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sheets 72
- Color White
- Application General Purpose
- Packaging Type Foil Packet
- Fragrance Unscented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Read Right
- MFR # RR15109
- Zoro # G800447484
- UPC # 54915151098
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Width | 5" |
Length | 5" |
Details
Number of Sheets | 72 |
Item | Towels & Wipes |
Color | White |
Application | General Purpose |
Packaging Type | Foil Packet |
Fragrance | Unscented |
For Use On | Ceramic; Glass; Metal; Nonporous Hard Surfaces |
Effective to Remove | Dirt; Dust |
Net Weight | 0.89 lbs |
Used On | Ceramic; Glass; Metal; Nonporous Hard Surfaces |
Wipes per Container | 72 |
Paper Towel Type | Disinfecting Wipes |
Description
Effectively reduce germs on hard surfaces with Read Right® SURFACEKLEEN Pre-Moistened Cleaning Wipes. Formulated to clean most metal, ceramic, glass and hard nonporous surfaces such as displays, keyboards or other exterior surfaces. Evaporates quickly, leaving nearly zero oil traces. Cleaning with isopropyl alcohol wipes with at least 70% IPA is effective against bacteria and viruses. Safe for use on most smartphones and tablets.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP 1 qt Liquid Hand Soap Pump Bottle, 12 PK (95801)
- KOHLER Elongated 13-Gallon Step Can (23826-ST)
- TENNANT Walk Behind Scrubber w/Kit, Disk, 28In (M-T500)
- CLOROX Spray 32 fl oz (1 quart) Tilex Disinfecting Instant Mold and Mildew Remover Spray, 12 PK (CLO35600CT)
- READ RIGHT Cleaning Wipes, Cloth, 75 Wipes, 6.375 x 5.438 in, Unscented (REARR1407)
- READ RIGHT HandKleen Premoistened Wipes, Cloth, 5 1, White, Cloth, 70 Wipes, Unscented (RR1460)
- READ RIGHT Cleaning Wipes, White, Bag, Cloth, 75 Wipes, 6 x 6 in, Unscented, 75 PK (REARR1250)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, X50, Light Absorbency, Pop Up Box, Hydroknit, 8 1/4 in x 16 3/4 in, 176 Sheets, 10 Pack (83550)
- NORTHSHORE 9x13" (1953)
- KIMBERLY-CLARK PROFESSIONAL Wipers, Center Pull Rolls, PK550, White, Center Pull Roll, 550 Wipes (47758)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe Roll, X70, Jumbo Roll, Heavy Absorbency, 12 1/2 in x 13 1/2 in Sheets, 870 Sheets, White (41600)
- Read Right Multi-Purpose Wipes