This item is Discontinued.

No Product Image Available

This item is Discontinued.

Rear View Safety/Rvs Systems

Backup Camera System, Wireless, DualScreen (Discontinued)

Mfr # RVS-2CAM
Zoro # G4436330
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RVS-2CAM
Zoro #
G4436330
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Monitor Width
1 in
Monitor Length
7 in
Monitor Height
5 in
Monitor Display Size
7 in
Fits Chest Size
Auto Pair - Pair the System Without Leaving The Cab, Digital Wireless Connection Up to 70 ft, Dual Screen - Can Connect Two Cameras, Waterproof Backup Camera

Details

Item
Backup Camera System
Monitor Type
LCD
Viewing Angle
130 Degrees
Connectivity
Wi-Fi Capable
Impact Rating
100G
Features
Auto Pair - Pair the System Without Leaving The Cab, Digital Wireless Connection Up to 70 ft, Dual Screen - Can Connect Two Cameras, Waterproof Backup Camera
Includes
Power Cable, Lighter Plug Adapter, Extendable Suction Cup Mount for Monitor, Lead Wires
Camera Resolution
250K
IP Rating
IP68
Manufacturer Warranty
1 yr
Connection Type
Wireless
Image Sensor Type
1/3 in Color CCD Image Sensor/CMOS Image Sensor
Number of Camera Inputs
2
Functions
Night Vision
Line Resolution
540 TVL
Monitor Resolution
800 x 480
Standards
ISO 9001:2008, TS 16946:2009
Night Vision Distance
50 ft
Number of Cameras Included
2
Compatible Vehicle Type
Universal
Camera Types Included
Backup Camera
Screen Type
Split Screen
Operating Voltage
10-32V DC
Voltage
10-32V DC

Description

Backup Camera System, Connectivity Wi-Fi Capable, Camera Types Included Backup Camera, Camera Resolution 250K, Monitor Display Size 7 in, Operating Voltage 10-32V DC, Compatible Vehicle Type Universal, Includes Power Cable, Lighter Plug Adapter, Extendable Suction Cup Mount for Monitor, Lead Wires, Number of Cameras Included 2, Image Sensor Type 1/3 in Color CCD Image Sensor/CMOS Image Sensor, Audio Output Not Applicable, Connection Type Wireless

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.