Shop RECIPRO TOOLS
Create Account
RCT-A10 Reciprocating Saw Tool Adapter
- Mfr # 2195964
- Zoro # G304059176
product price:Â
$
29.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2195964
- Zoro #
- G304059176
- UPC #
- 689076364805
- Country of Origin
- China
Description
Features
- The Reciprotools adapter fits all name brand reciprocating saws
- Chuck it in like a blade and choose the tool of your choice
- The adapters double tang design allows user to apply pressure up, down and in a circular motion
- The 1/4" hex gives you the option to quickly change your tool or turn the tool in six different configurations for versatility
- Use with other Reciprotool attachments
- Carded
- Dimension: 6.1" H x 4" W x 1" L
- Weight: 0.3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.