This item is Discontinued.

This item is Discontinued.
Helical Insert Repair Kit, Helical Inserts, M12-1.25 Thrd Sz, 10 Inserts (Discontinued)
Mfr #
38128
Zoro #
G0557739
UPC # 020317381289
Country of Origin Australia
Category Thread Repair Kits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 38128
- Zoro #
- G0557739
- UPC #
- 020317381289
- Country of Origin
- Australia
Dimensions
- Thread Size
- M12-1.25
Details
- Item
- Helical Insert Repair Kit
- Insert Types Included
- Helical Inserts
- Thread Type
- Metric
- Number of Inserts
- 10
- Number of Pieces
- 10
- System of Measurement
- Metric
Description
Recoil Thread Repair Kit,M12-1.25,10 pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.