Tanged Helical Insert, M8-1.25 Thrd Sz

  • Mfr # M8554-3

  • Zoro # G7572107


product price:  $52.95
/ea

Key Features

Thread Type
UNF
Thread Size
M8-1.25
Tang Style
Tanged
System of Measurement
Metric
Includes
Insert
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M8554-3
Zoro #
G7572107
UPC #
00020317852840
Country of Origin
Australia

Dimensions

Thread Size
M8-1.25

Details

Item
Helical Insert
Thread Type
UNF
Tang Style
Tanged
System of Measurement
Metric
Includes
Insert

Description

Tanged Insert Mandrel Unf 10-32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products