2649005PB 9005 12V 65W Headlight Bulb in Platinum Blue

  • Mfr # R89-2649005PB
  • Zoro # G303901735
product price: 
$
69.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R89-2649005PB
Zoro #
G303901735
UPC #
810614011480
Country of Origin
Taiwan, Province of China

Description

The premiere manufacturer of aftermarket lighting and accessories for the truck and suv market is proud to announce their new xenon platinum blue 5,600 kelvin headlight bulbs for nearly every make & model of car, truck, suv. Its easy to get use to the ugly, yellow, dim light emitted by your factory installed headlight bulbs & not realize just how ugly that factory yellowish light really is. Dim halogen gas-filled factory installed headlight bulbs just dont cut it when adequate road illumination, safety, and peace of mind are at stake. From dark parking lots & boat ramps to poorly lit roads & highways, recon truck accessories offers you a brighter solution to lighting whats in front of your car, truck, or suv. Get lit with recon truck accessories new xenon platinum blue 5,600 kelvin headlight bulbs for nearly every make & model of car, truck, suv.

Features
  • Low-temperature xenon gas formula reduces heat generated by your headlights & eliminates the need to use heavy-duty wire harnesses when upgrading to xenon gas headlight bulbs
  • Super high-output proprietary blue xenon gas mixture that produces a blue color temperature that factory installed halogen gas-filled bulbs cant compete with
  • Recon headlight bulbs are up to 150% brighter than competitive xenon gas bulbs & generate 50% less heat
  • Highest kelvin rating (5,600k) of any xenon headlight bulb
  • Every recon xenon headlight bulb meets or exceeds an 11000 hour average life expectancy
  • Recon xenon headlight bulbs feature easy plug-in installation, they look great, & add safety through additional light output and their 5,600 kelvin blue/white hid color
Specifications
  • Color: Platinum Blue
  • Kelvin: 5,600
  • Voltage: 12V
  • Wattage: 65W
  • Country of Origin: Taiwan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews