Shop RECON TRUCK ACCESSORIES
Create Account
REC26416 60 in. Tailgate Bar Red LED Brake Lights White LED Reverse Lights
- Mfr # REC26416
- Zoro # G304007351
product price:Â
$
201.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- REC26416
- Zoro #
- G304007351
- UPC #
- 182852000671
- Country of Origin
- China
Description
Features
- Plug & play installation - plugs directly into a standard flat 4-pin trailer light connector
- Extra strong 3m adhesive tape installation
- Simply mounts in the space just above your bumper yet below your tailgate or rear door
- Highly visible from other vehicles thus reducing chances of rear end collisions
- High intensity red led's compliment your vehicle's brake and running lights
- In-line replaceable fuse installed to prevent damage in the event of a power surge
- Light Color: Red & White
- Size: 60"
- Weight: 4 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.