Condenser Mounting Bracket 36 in. W X 2.75 in. H Silver
- Mfr # 87733
- Zoro # G812671280
product price:
$
119.93
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 87733
- Zoro #
- G812671280
- UPC #
- 21449877336
- Country of Origin
- Viet Nam
Description
Wall Condenser Bracket, Powder coat, 300lb. capacity. Made from heavy-duty steel with a powder coat finish. The WBB300 features a sliding crossbar for exceptional equipment width range and a level for added convenience.
- • Strong secure support
- • Durable and long lasting material
- • Easy to install
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.