KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Electronics Recycling Kit, 22x22x22In

RECYCLEPAK| Zoro #: G2430951| Mfr #: 061

$91.04 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 22"
Item: Electronics Recycling Kit
Includes: Container, Pre-printed Address Labels, Waste Pickup, Transportation, Recycling Costs and Certificate of Reclamation
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2430951 Mfr #: 061
Width: 22"Item: Electronics Recycling Kit
Includes: Container, Pre-printed Address Labels, Waste Pickup, Transportation, Recycling Costs and Certificate of ReclamationDepth: 22"
Length: 22"Weight Capacity: 70 lb.
Country of Origin (subject to change): United States

Description

Electronics Recycling Kit, Length 22 In., Width 22 In., Depth 22 In., Weight Capacity 70 lb., For Use With Small Electronic Equipment (70 lbs.), Includes Container, Pre-printed Address Labels, Waste Pickup, Transportation, Recycling Costs and Certificate of Reclamation

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AK, GU, HI, PR, VI

Reviews