Shop RED BRAND
Additional $410.00 delivery surcharge applies per item.
See details
Create Account
Square Deal Tradition Horse Fence, 200 ft L, 48 in H, Non-Climb Mesh, 2 x 4 in Mesh, 12.5 ga Gauge
- Mfr # 70312
- Zoro # G513757900
product price:Â
$
616.99
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
- 70312
- Zoro #
- G513757900
- UPC #
- 86546703124
- Country of Origin
- United States
Description
Offers rigid yet flexible construction. Design to prevent horses, cows, sheep, goats or other hoofed animals from stepping through'' or ''walking down'' the fence. For installation over rolling meadows or hilly terrain. Strength and narrow ''non-climb'' mesh pattern, designed to withstand the most vigorous of equine antics with ease. Mesh spacing of 2 in x 4 in. 10 ga top and bottom.''