0826 100 Percent Clear Silicone Sealant

  • Mfr # 826
  • Zoro # G203995810
product price: 
$
33.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
826
Zoro #
G203995810
UPC #
75339008263
Country of Origin
China

Description

  • Tough 100% silicone rubber
  • Stays flexible, long-lasting sealing
  • Resists water
  • Use indoors and out
  • Clear
  • 9 oz
  • Length: 1.9
  • Width: 1.9
  • Height: 11.13
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews