Shop RED DEVIL

2in. Plastic Putty Knife 4712

  • Mfr # 4712
  • Zoro # G103770043

product price: 
$
16.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4712
Zoro #
G103770043
UPC #
75339047125
Country of Origin
China

Description

  • Putty knife
  • Solvent resistant plastic
  • All purpose
  • White
  • 2" blade
  • Carded
  • Length: 0.16
  • Width: 7.25
  • Height: 2
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.