Shop RED DEVIL

4053 12 in. Plastic Trim Guard

  • Mfr # 4053
  • Zoro # G803995807

product price: 
$
19.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4053
Zoro #
G803995807
UPC #
75339040539
Country of Origin
China

Description

  • Multi-purpose trim guard
  • Use to smooth wall covering or as a straight edge for scoring and cutting
  • Plastic
  • 12"
  • Carded
  • Length: 3.75
  • Width: 12.5
  • Height: 3
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews