This item is Discontinued.

This item is Discontinued.
Red Dingo L6-RB-BB-ME Dog Lead Reflective Black; Medium (Discontinued)
Mfr #
L6-RB-BB-ME
Zoro #
G803788751
UPC # 9330725010802
Country of Origin China
Category Pet Leashes & Harnesses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L6-RB-BB-ME
- Zoro #
- G803788751
- UPC #
- 9330725010802
- Country of Origin
- China
Description
These dog leads are made with premium nylon webbing and our interchangeable lead clips. Dog leads are available in small, medium and large sizes across a wide range of reflective, designs and classic colors.
Features:- Reflective for safety.
- Adjustable for perfect length.
- Soft padded handle for extra comfort.
- Interchangeable lead clips featuring patented 'lug and plug' system - Red Dingo Clips are engineered to be amongst the strongest in the pet ndustry.
- All seams are sewn (not welded) for maximum strength.
- Dimension - 72 x 0.75 x 0.5 in.
- Item Weight - 0.12 lbs.
- Adjustable Length - 6 ft.
- Pattern - Reflective Bones.
- Color - Black.
- Size - Medium.
Chemical Type: Di(2-ethylhexyl)phthalate (DEHP)
WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP) which is known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.