Anchor, Sawtooth, Pk10

RED HEAD| Zoro #: G2298554| Mfr #: LDT-5860

$28.18 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2298554 Mfr #: LDT-5860
Material: Hardened SteelItem: Structural Anchor Screw
Type: Self ThreadingHead Style: Hex Washer
Max. Work Thickness: 3-1/4"Anchor Dia.: 5/8"
Ultimate Tension (Lbs.): 18, 500Ultimate Shear (Lb.): 14, 600
Length: 6"Drill Bit Size: 1/2"
Min. Embedment: 2-3/4"Country of Origin (subject to change): United States

Product Description

Anchor, Sawtooth, Pk10 5/8 X 6, Large Diameter Thread

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : PR

Product Reviews

Save 15%. Sign up for Z-mail.