Shop RED HEAD
See all product information
Create Account
HB Wire Mesh Screen, 4.5 in L, 5/8 in Dia.
- Mfr # HB58-412
- Zoro # G1500737
product price:Â
$
11.79
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
4.5 in
Compatible Material
Block, Brick
Overall Diameter
5/8 in
Material
Stainless Steel
Compatible Anchor Diameter
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HB58-412
- Zoro #
- G1500737
- UPC #
- 662520028584
- Country of Origin
- United States
- Item
- Wire Mesh Screen
- Compatible Material
- Block, Brick
- Material
- Stainless Steel
- Application
- For Epoxy Injection System, Holds Epoxy Intact Until Rod is Inserted, With External Tab for Ease of Injection
- For Use With
- Mfr. No. ESK-401
- Sub-Brand
- HB
- Compatible Adhesive Manufacturer Model Number
- ESK-401
- Series
- HB
- Ultimate Tension Strength
- 2,543 lb
- Ultimate Shear Strength
- 5,047 lb
- Product Type
- Screen Tube
- Compatible Anchor Type
- Adhesive Anchors
- Shell Material
- Stainless Steel
- Features
- External Tabs
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 4.5 in
- Overall Diameter
- 5/8 in
- Compatible Anchor Diameter
- 5/8 in
- Hole Dia.
- 3/4 in
- Tube Diameter
- 0.625 in
- Compatible Hole Diameter
- 0.75 in
- Tube Length
- 4 1/2 in
Description
Epoxy Anchor Screen, Material Stainless Steel, Tube Length 4 1/2 in, Tube Diameter 0.625 in, Ultimate Shear Strength 5,047 lb, Ultimate Tension Strength 2,543 lb, Compatible Anchor Type Adhesive Anchors, Product Type Screen Tube, Compatible Adhesive Grainger Part Number 4VM52, Compatible Adhesive Manufacturer Model Number ESK-401, Compatible Anchor Diameter 5/8 in, Compatible Hole Diameter 0.75 in, Compatible Material Block, Brick, Features External Tabs, Series HB
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.