Shop RED HEAD
See all product information
Create Account
HBP Wire Mesh Screen, 6 in L, 1/2 in Dia.
- Mfr # HBP12-6
- Zoro # G1197305
product price:Â
$
4.85
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
6 in
Compatible Material
Block, Brick
Overall Diameter
1/2 in
Material
Nylon
Compatible Anchor Diameter
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HBP12-6
- Zoro #
- G1197305
- UPC #
- 662520078541
- Country of Origin
- United States
- Item
- Wire Mesh Screen
- Compatible Material
- Block, Brick
- Material
- Nylon
- Application
- For Heavy Duty Attachments in Single/Double Walls of Block
- For Use With
- Mfr. No. ESK-401
- Compatible Anchor Type
- Adhesive Anchors
- Ultimate Shear Strength
- 2,668 lb
- Product Type
- Screen Tube
- Series
- HBP
- Ultimate Tension Strength
- 2,647 lb
- Features
- For Heavy Duty Attachments in Single/Double Walls of Block
- Compatible Adhesive Manufacturer Model Number
- ESK-401
- Sub-Brand
- HBP
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Overall Length
- 6 in
- Overall Diameter
- 1/2 in
- Compatible Anchor Diameter
- 1/2 in
- Hole Dia.
- 5/8 in
- Compatible Hole Diameter
- 0.625 in
- Tube Length
- 6 in
- Tube Diameter
- 0.5 in
- Fits Chest Size
- For Heavy Duty Attachments in Single/Double Walls of Block
Description
Epoxy Anchor Screen, Material Nylon, Tube Length 6 in, Tube Diameter 0.5 in, Ultimate Shear Strength 2,668 lb, Ultimate Tension Strength 2,647 lb, Compatible Anchor Type Adhesive Anchors, Product Type Screen Tube, Compatible Adhesive Grainger Part Number 4VM52, Compatible Adhesive Manufacturer Model Number ESK-401, Compatible Anchor Diameter 1/2 in, Compatible Hole Diameter 0.625 in, Compatible Material Block, Brick, Features For Heavy Duty Attachments in Single/Double Walls of Block, Series HBP
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.