This item is Discontinued.
This item is Discontinued.
HB Wire Mesh Screen, 6 in L, 1/4 in Dia., 50 PK (Discontinued)
Mfr #
HB14-6
Zoro #
G4306574
UPC # 094716105005
Country of Origin United States
Category Adhesive Anchor Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HB14-6
- Zoro #
- G4306574
- UPC #
- 094716105005
- Country of Origin
- United States
- Item
- Wire Mesh Screen
- Material
- Stainless Steel
- For Use With
- Epcon Adhesives
- Features
- Added Structure, Security During Epoxy Anchor Installations
- Sub-Brand
- HB
- Ultimate Tension Strength
- 2,072 lb
- Ultimate Shear Strength
- 2,264 lb
- Compatible Material
- Block, Brick
- Product Type
- Screen Tube
- Compatible Anchor Type
- Adhesive Anchors
- Series
- HB
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 6 in
- Overall Diameter
- 1/4 in
- Inside Dia.
- 1/4 in
- Tube Diameter
- 0.25 in
- Compatible Anchor Diameter
- 1/4 in
- Tube Length
- 6 in
- Fits Chest Size
- Added Structure, Security During Epoxy Anchor Installations
Description
Epoxy Anchor Screen, Material Stainless Steel, Tube Length 6 in, Tube Diameter 0.25 in, Ultimate Shear Strength 2,264 lb, Ultimate Tension Strength 2,072 lb, Compatible Anchor Type Adhesive Anchors, Product Type Screen Tube, Compatible Anchor Diameter 1/4 in, Compatible Material Block, Brick, Features Added Structure, Security During Epoxy Anchor Installations, Series HB, Package Quantity 50
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.