Trubolt Wedge Anchor, 1/4" Dia., 2-1/8" L, Carbon Steel Zinc Plated, 100 PK

  • Mfr # TW-1400
  • Zoro # G4307563
product price: 
$
108.99
/pk of 100, $1.09/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Sub-Brand
Trubolt
Material
Steel
Finish
Zinc Plated
Seismic Approved
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TW-1400
Zoro #
G4307563
UPC #
662520072969
Country of Origin
China

Dimensions

Anchor Diameter
1/4"
Overall Length
2-1/8"
Drill Bit Size
1/4 in
Thread Size
1/4"-20
Minimum Installation Depth
1 1/2 in
Maximum Material Thickness
9/32"
Eyelet Hole Size
9/32 in
Minimum Material Thickness
4 in
Wire Rope Length
2 1/8 in
Length
2 1/8 in

Details

Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
Trubolt
Material
Steel
Finish
Zinc Plated
Seismic Approved
No
ICC Approved for Cracked Concrete
No
Ultimate Shear Strength (4,000 psi Concrete)
1,400 lb
Ultimate Tension Strength (4,000 psi Concrete)
1,780 lb
Material Grade
Not Graded
ICC Approved for Un-Cracked Concrete
Yes
Industry Standards
2006 and 2009 International Building Code (IBC) Compliant, A-A-1923A Type 4, FM Approved, ICC-ES AC19, UL Listed
Wedge Anchor Type
Tie-Wire Wedge Anchor
Manufacturer Location
Globally Sourced
Material Quality Standards
ACI 355.2
Series
Trubolt/Trubolt+
Material Grade/Class
Not Graded
System of Measurement
Inch
Minimum Installation Torque
4 ft-lb
Thread Style
Fully Threaded
Maximum Installation Torque
4 ft-lb
Shell Material
Steel
Thread Type
Coarse
ICC Approval Type
Uncracked Concrete

Description

Mechanical Anchor, System of Measurement Inch, Anchor Diameter 1/4 in, Thread Size 1/4 In.-20, Overall Length 2 1/8 in, Thread Length Not Applicable, Eyelet Hole Size 9/32 in, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 1/4 in, Minimum Installation Depth 1 1/2 in, Minimum Material Thickness 4 in, Ultimate Shear Strength (4,000 psi Concrete) 1,400 lb, Ultimate Tension Strength (4,000 psi Concrete) 1,780 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.