Shop RED HEAD
See all product information
Create Account
HB Wire Mesh Screen, 8 in L, 3/4 in Dia., 10 PK
- Mfr # HB34-8
- Zoro # G4306592
product price:Â
$
113.99
/pk of 10, $11.40/ea
Free Shipping & Returns
Key Features
Overall Length
8 in
Overall Diameter
3/4 in
Material
Stainless Steel
For Use With
Epcon Adhesives
Inside Dia.
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HB34-8
- Zoro #
- G4306592
- UPC #
- 662520073348
- Country of Origin
- United States
- Item
- Wire Mesh Screen
- Material
- Stainless Steel
- For Use With
- Epcon Adhesives
- Features
- Added Structure, Security During Epoxy Anchor Installations
- Sub-Brand
- HB
- Ultimate Shear Strength
- 4,573 lb
- Compatible Material
- Block, Brick
- Product Type
- Screen Tube
- Series
- HB
- Compatible Anchor Type
- Adhesive Anchors
- Ultimate Tension Strength
- 2,647 lb
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 8 in
- Overall Diameter
- 3/4 in
- Inside Dia.
- 3/4 in
- Tube Length
- 8 in
- Tube Diameter
- 0.75 in
- Compatible Anchor Diameter
- 3/4 in
- Fits Chest Size
- Added Structure, Security During Epoxy Anchor Installations
Description
Screen Tube, Material Stainless Steel, Tube Length 8 in, Tube Diameter 0.75 in, Ultimate Shear Strength 4,573 lb, Ultimate Tension Strength 2,647 lb, Compatible Anchor Type Adhesive Anchors, Product Type Screen Tube, Compatible Anchor Diameter 3/4 in, Compatible Material Block, Brick, Features Added Structure, Security During Epoxy Anchor Installations, Series HB, Package Quantity 10
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.