RHP336-04-10 4AN to 10 mm x 1.25 Male Inverted Flare - 2 Piece

  • Mfr # RHP336-04-10
  • Zoro # G404074840
product price: 
$
24.95
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RHP336-04-10
Zoro #
G404074840
UPC #
848487016837
Country of Origin
China

Description

Browse our exclusive collection of auto accessories that includes top quality products to enhance the style, comfort and functionality of your vehicle. We provide one stop shop for the perfect auto accessories for the vehicle.

Features
  • 4AN to 10 mm x 1.25 Male Inverted Flare
  • High quality construction and durability
  • Variety of styles for every type of accessory
  • 2 Piece
Specifications
  • Fitting Size: 4AN to 10 mm x 1.25 Male
  • Weight: 0.12 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews