Shop RED KAP

Unisex Jacket, 65% Polyester/35% Cotton, Full Zipper Front, Brown, 3XL

  • Mfr # JD20BD RG 3XL
  • Zoro # G1327159

product price: 
$
84.39
/ea

Key Features

Size
3XL
Material
65% Polyester/35% Cotton
Fabric Weight
10 oz
Closure Type
Full Zipper Front
Gender
Unisex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JD20BD RG 3XL
Zoro #
G1327159
UPC #
883248095003
Country of Origin
Mexico
Item
Jacket
Color
Brown
Material
65% Polyester/35% Cotton
Fabric Weight
10 oz
Closure Type
Full Zipper Front
Gender
Unisex
Lining Material
100% Polyester
Number of Pockets
0-3
Style
Duck Hooded Jacket
Type
Hooded
Insulated
Yes
Number of Outside Pockets
2
Features
Comfort Fit, Front Hand Warmer Pockets, Hanger loop
Number of Inside Pockets
0
Garment Type
Jacket
Includes Hood
Yes
Series
JD20
Hood Features
Adjustable Toggles
Waist Style
Elastic
Insulation Material
100% Polyester
Insulated for Cold Conditions
Yes
Cuff Style
Knit
Includes Removable Liner
No
Temperature Rating
Not Rated
Cleaning and Care Instructions
Home Wash, Industrial Laundry Heavy Soil, Industrial Laundry-Light Soil
Includes Lining
Yes
Hood Style
Attached
Front Closure Type
Zipper
Shell Material
Cotton/Polyester
Wire Color
Brown
Container Type
Duck Hooded Jacket
Sensor Body Style
Duck Hooded Jacket
Traction Material
Cotton/Polyester

Dimensions

Size
3XL
Fits Chest Size
56" to 58"
Minimum Chest Size
56 in
Maximum Chest Size
58 in
Size-Body Type
Regular
Bottle Size
3XL
Size - Alpha
3XL
Container Size
3XL

Description

65/35 P/C Cotton Duck Hooded Jacket, Garment Type Jacket, Length Type Waist, Gender Unisex, Style Duck Hooded Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 10 oz, Front Closure Type Zipper, Includes Hood Yes, Hood Style Attached, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 0, Color Brown, Maximum Chest Size 58 in, Size-Body Type Regular, Temperature Rating Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.