Shop RED KAP

Unisex Jacket, 65% Polyester/35% Cotton, Full Zipper Front, Navy, 5XL

  • Mfr # JD20ND RG 5XL
  • Zoro # G1327299

product price: 
$
82.99
/ea

Key Features

Size
5XL
Material
65% Polyester/35% Cotton
Fabric Weight
10 oz
Closure Type
Full Zipper Front
Gender
Unisex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JD20ND RG 5XL
Zoro #
G1327299
UPC #
883248095102
Country of Origin
Mexico
Item
Jacket
Color
Navy
Material
65% Polyester/35% Cotton
Fabric Weight
10 oz
Closure Type
Full Zipper Front
Gender
Unisex
Lining Material
100% Polyester
Number of Pockets
0-3
Style
Duck Hooded Jacket
Type
Hooded
Insulated
Yes
Number of Inside Pockets
0
Features
Comfort Fit, Front Hand Warmer Pockets, Hanger loop
Number of Outside Pockets
2
Hood Style
Attached
Series
JD20
Temperature Rating
Not Rated
Hood Features
Adjustable Toggles
Includes Removable Liner
No
Waist Style
Elastic
Insulation Material
100% Polyester
Includes Hood
Yes
Insulated for Cold Conditions
Yes
Includes Lining
Yes
Garment Type
Jacket
Cuff Style
Knit
Cleaning and Care Instructions
Home Wash, Industrial Laundry Heavy Soil, Industrial Laundry-Light Soil
Front Closure Type
Zipper
Shell Material
Cotton/Polyester
Wire Color
Navy
Container Type
Duck Hooded Jacket
Sensor Body Style
Duck Hooded Jacket
Traction Material
Cotton/Polyester

Dimensions

Size
5XL
Fits Chest Size
64" to 66"
Size-Body Type
Regular
Minimum Chest Size
64 in
Maximum Chest Size
66 in
Bottle Size
5XL
Size - Alpha
5XL
Container Size
5XL

Description

65/35 P/C Cotton Duck Hooded Jacket, Garment Type Jacket, Length Type Waist, Gender Unisex, Style Duck Hooded Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 10 oz, Front Closure Type Zipper, Includes Hood Yes, Hood Style Attached, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 0, Color Navy, Maximum Chest Size 66 in, Size-Body Type Regular, Temperature Rating Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.