Shop RED KAP

Unisex Coat, 65% Polyester/35% Cotton, Snap Front Storm Flap, Navy, 5XL

  • Mfr # JD24ND RG 5XL
  • Zoro # G1327956

product price: 
$
98.89
/ea

Key Features

Size
5XL
Color
Navy
Material
65% Polyester/35% Cotton
Fabric Weight
10 oz
Closure Type
Snap Front Storm Flap
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JD24ND RG 5XL
Zoro #
G1327956
UPC #
883248095263
Country of Origin
Mexico
Item
Coat
Color
Navy
Material
65% Polyester/35% Cotton
Fabric Weight
10 oz
Closure Type
Snap Front Storm Flap
Gender
Unisex
Lining Material
100% Polyester
Number of Pockets
0-3
Insulated
Yes
Style
Quilted Duck Chore Coat
Number of Inside Pockets
0
Features
(2) Chest Pockets and Lower Double Entry Pockets
Number of Outside Pockets
3
Temperature Rating
Not Rated
Includes Removable Liner
No
Insulated for Cold Conditions
Yes
Garment Type
Coat
Cleaning and Care Instructions
Home Wash, Industrial Laundry Heavy Soil, Industrial Laundry-Light Soil
Cuff Style
Adjustable Snap
Includes Lining
Yes
Hood Style
None
Series
JD24
Collar Style
Corduroy Trimmed
Insulation Material
100% Polyester
Includes Hood
No
Front Closure Type
Snap
Shell Material
Cotton/Polyester
Wire Color
Navy
Container Type
Quilted Duck Chore Coat
Sensor Body Style
Quilted Duck Chore Coat
Traction Material
Cotton/Polyester

Dimensions

Size
5XL
Fits Chest Size
64" to 66"
Minimum Chest Size
64 in
Maximum Chest Size
66 in
Size-Body Type
Regular
Bottle Size
5XL
Size - Alpha
5XL
Container Size
5XL

Description

65/35 P/C Duck Chore Coat, Garment Type Coat, Length Type Thigh, Gender Unisex, Style Quilted Duck Chore Coat, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 10 oz, Front Closure Type Snap, Includes Hood No, Hood Style None, Collar Style Corduroy Trimmed, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 0, Color Navy, Maximum Chest Size 66 in, Size-Body Type Regular, Temperature Rating Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.