Shop RED KAP
See all product information
Create Account
65/35 P/C Duck Vest, Cotton/Polyester, Snap, Navy, S
- Mfr # VD22ND RG S
- Zoro # G1374698
product price:Â
$
65.89
/ea
Key Features
Material
Cotton/Polyester
Fabric Weight
10 oz
Closure Type
Snap
Length
26 1/8 in
Lining Material
100% Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- S
- Length
- 26 1/8 in
- Minimum Chest Size
- 36 in
- Size-Body Type
- Regular
- Maximum Chest Size
- 38 in
- Fits Chest Size
- Black Quilted Lining, Snaps Into the Blended Duck Chore Coat (JD24), Stain Resistant Technology
- Bottle Size
- S
- Size - Alpha
- S
- Container Size
- S
Description
65/35 P/C Duck Vest, Insulated for Cold Conditions Yes, Temperature Rating Not Rated, Material Cotton/Polyester, Style Vest, Includes Lining Yes, Lining Material 100 Percent Polyester, Fabric Weight 10 oz, Front Closure Type Snap, Number of Outside Pockets 2, Number of Inside Pockets 0, Length 26 1/8 in, Minimum Chest Size 36 in, Size-Body Type Regular, Size S, Maximum Chest Size 38 in, Application Transportation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.