BD10 6B10Dn0 Indigo Denim Bib Overall, Cotton, 11.75 oz Fabric Weight, 34 in Inseam, Indigo

  • Mfr # BD10DN 40 34

  • Zoro # G1293157


product price:  $51.45
/ea

Key Features

Color
Indigo
Material
Cotton
Fabric Weight
11.75 oz
Inseam
34 in
Gender
Men's
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BD10DN 40 34
Zoro #
G1293157
UPC #
036394007516
Country of Origin
Multiple

Dimensions

Size
40 x 34
Fits Waist Size
40"
Size-Body Type
Regular
Minimum Chest Size
40 in
Tag Size
40 x 34
Maximum Waist Size
40 in
Minimum Waist Size
40 in

Details

Item
6B10Dn0 Indigo Denim Bib Overall
Color
Indigo
Material
Cotton
Fabric Weight
11.75 oz
Inseam
34 in
Gender
Men's
Series
BD10
Features
Adjustable Shoulder Straps, Brass Plated Rust Resistant Hardware
Number of Outside Pockets
5
Fly Closure Type
Button
Pocket Locations
Front, Hip, Left Leg, Right Leg
Waist Closure
Buttons
Cleaning and Care Instructions
Home Wash
Style
Bib Overall
Reinforced Locations
Back
Insulated for Cold Conditions
No
Garment Type
Overalls
Includes Hammer Loop
Yes
Application
Automotive, Carpenters, Maintenance
Includes Suspenders
Yes
Number of Pockets
45388

Description

6B10Dn0 Indigo Denim Bib Overall, Insulated for Cold Conditions No, Garment Type Overalls, Gender Men's, Material Cotton, Fabric Weight 11.75 oz, Number of Outside Pockets 5, Includes Suspenders Yes, Fly Closure Type Button, Waist Closure Buttons, Style Bib Overall, Color Indigo, Minimum Chest Size 40 in, Maximum Waist Size 40 in, Minimum Waist Size 40 in, Inseam 34 in, Size-Body Type Regular, Application Automotive, Carpenters, Maintenance, Cleaning and Care Instructions Home Wash

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.