CC18 Mns Ls Cotton Coverall-Gray, Cotton, 8.5 oz Fabric Weight, Gray, 56 Long

  • Mfr # CC18GY LN 56

  • Zoro # G1294170


product price:  $56.99
/ea

Key Features

Color
Gray
Material
Cotton
Fabric Weight
8.5 oz
Closure Type
Zipper
Gender
Men's
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CC18GY LN 56
Zoro #
G1294170
UPC #
883248557174
Country of Origin
Mexico

Dimensions

Size
56 Long
Fits Waist Size
54-1/2"
Fits Chest Size
54-1/2" to 56"
Minimum Height
5 ft 11 in
Maximum Chest Size
56 in
Size - Numeric
56
Maximum Waist Size
54 1/2 in
Maximum Height
6 ft 3 in
Size-Body Type
Tall
Minimum Chest Size
54 1/2 in

Details

Item
Mns Ls Cotton Coverall-Gray
Color
Gray
Material
Cotton
Fabric Weight
8.5 oz
Closure Type
Zipper
Gender
Men's
Series
CC18
Features
Elastic Waist Inserts for Fit and Comfort, Zipper Pulls on Upper Front Pockets and Back Left Pocket to Keep Items Secure
Number of Outside Pockets
9
Cleaning and Care Instructions
Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Pass Through Pockets
No
Designed to Wear Over Clothes
Yes
Zipper Material
Brass
Insulated for Cold Conditions
No
Includes Lining
No
Water-Resistant
No
Collar Style
Lay-Flat
Reinforced Locations
Pockets
Pocket Locations
Chest, Left Hip, Left Sleeve, Right Leg
Sleeve Type
Long
Cuff Style
Adjustable Snap
Attached Hood
No

Description

Mns Ls Cotton Coverall-Gray, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Zipper, Fabric Weight 8.5 oz, Number of Outside Pockets 9, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Gray, Maximum Chest Size 56 in, Maximum Waist Size 54 1/2 in, Size 3XL, Size - Numeric 56, Size-Body Type Tall, Sleeve Type Long, Minimum Chest Size 54 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.