Shop RED KAP
See all product information
Create Account
Men's Work Shirt, 35% Cotton, 65% Polyester, Snaps, Navy/Yellow, 5XL
- Mfr # SY1GYNBRG 5XL
- Zoro # G303480872
product price:Â
$
87.99
/ea
Key Features
Material
35% Cotton, 65% Polyester
Color
Navy/Yellow
Standards
Class 2 Level 2 ANSI/ISEA 107-2010, UPF 40 Rating
Number of Outside Pockets
2
Sleeve Length
35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SY1GYNBRG 5XL
- Zoro #
- G303480872
- UPC #
- -
- Country of Origin
- Honduras
Dimensions
- Size
- 5XL
- Sleeve Length
- 35 in
- Maximum Chest Size
- 62 in
- Maximum Neck Size
- 21 1/2 in
- Neck Size
- 21.5
Details
- Item
- Work Shirt
- Material
- 35% Cotton, 65% Polyester
- Color
- Navy/Yellow
- Standards
- Class 2 Level 2 ANSI/ISEA 107-2010, UPF 40 Rating
- Number of Outside Pockets
- 2
- Style
- Work Shirt
- Front Closure Type
- Snap
- Closure Type
- Snaps
- Series
- Hi-Visibility
- Fabric Weight
- 4.25 oz
- Gender
- Men's
Description
Work Shirt, Gender Men's, Style Work Shirt, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 4.25 oz, Front Closure Type Snap, Number of Outside Pockets 2, Color Navy/Yellow, Sleeve Length 35 in, Size 5XL, Maximum Neck Size 21 1/2 in, Maximum Chest Size 62 in, Series Hi-Visibility, Standards Class 2 Level 2 ANSI/ISEA 107-2010, UPF 40 Rating
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.