Shop RED KAP
See all product information
Create Account
Men's Work Shirt, 35% Cotton, 65% Polyester, Snaps, Navy/Yellow, S
- Mfr # SY1GYNBRG S
- Zoro # G003480905
product price:Â
$
84.89
/ea
Key Features
Size
S
Material
35% Cotton, 65% Polyester
Color
Navy/Yellow
Standards
Class 2 Level 2 ANSI/ISEA 107-2010, UPF 40 Rating
Number of Outside Pockets
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SY1GYNBRG S
- Zoro #
- G003480905
- UPC #
- -
- Country of Origin
- Honduras
- Item
- Work Shirt
- Material
- 35% Cotton, 65% Polyester
- Color
- Navy/Yellow
- Standards
- Class 2 Level 2 ANSI/ISEA 107-2010, UPF 40 Rating
- Number of Outside Pockets
- 2
- Style
- Work Shirt
- Gender
- Men's
- Front Closure Type
- Snap
- Series
- Hi-Visibility
- Fabric Weight
- 4.25 oz
- Closure Type
- Snaps
Description
Work Shirt, Gender Men's, Style Work Shirt, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 4.25 oz, Front Closure Type Snap, Number of Outside Pockets 2, Color Navy/Yellow, Sleeve Length 33 in, Size S, Maximum Neck Size 14 1/2 in, Maximum Chest Size 38 in, Series Hi-Visibility, Standards Class 2 Level 2 ANSI/ISEA 107-2010, UPF 40 Rating
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.