Shop RED KAP

Men's Jacket, 65% Polyester/35% Cotton, Zipper, Navy, 3XL

  • Mfr # JT38NV RG 3XL
  • Zoro # G4326165

product price: 
$
48.99
/ea

Key Features

Color
Navy
Material
65% Polyester/35% Cotton
Fabric Weight
7.5 oz
Closure Type
Zipper
Length
Mid Length
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JT38NV RG 3XL
Zoro #
G4326165
UPC #
036394549955
Country of Origin
Multiple

Dimensions

Size
3XL
Length
Mid Length
Fits Chest Size
56 in to 58 in
Size-Body Type
Regular
Minimum Chest Size
56 in
Maximum Chest Size
58 in
Bottle Size
3XL
Size - Alpha
3XL

Details

Item
Jacket
Color
Navy
Material
65% Polyester/35% Cotton
Fabric Weight
7.5 oz
Closure Type
Zipper
Gender
Men's
Lining Material
100% Polyester
Number of Pockets
0-3
Insulated
Yes
Number of Outside Pockets
3
Number of Inside Pockets
0
Features
Mid-Length, Sleeve Pocket
Insulated for Cold Conditions
Yes
Cleaning and Care Instructions
Home Wash, Industrial Laundry Heavy Soil, Industrial Laundry-Light Soil
Includes Lining
Yes
Includes
Extra Pocket on the Sleeve, Two Front Inset Slash Pockets
Style
Jacket
Garment Type
Jacket
Hood Style
None
Includes Removable Liner
No
Waist Style
Waist Band
Cuff Style
Rib Knit
Includes Hood
No
Temperature Rating
Not Rated
Insulation Material
100% Polyester
Series
JT38
Collar Style
Knit
Pockets
2 Lower Front, 1 Sleeve
Type
Team
Front Closure Type
Zipper
Shell Material
Cotton/Polyester
Wire Color
Navy
Container Type
Jacket

Description

Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 7.5 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Knit, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 0, Color Navy, Length Mid Length, Maximum Chest Size 58 in, Size-Body Type Regular, Temperature Rating Not Rated, Lining Material 100 Percent Polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.