Shop RED KAP

Men's Jacket, 65% Polyester/35% Cotton, Zipper, Navy, 4Xl

  • Mfr # JT38NV RG 4XL
  • Zoro # G4326174

product price: 
$
48.99
/ea

Key Features

Color
Navy
Material
65% Polyester/35% Cotton
Fabric Weight
7.5 oz
Closure Type
Zipper
Length
Mid Length
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JT38NV RG 4XL
Zoro #
G4326174
UPC #
036394549962
Country of Origin
Multiple

Dimensions

Size
4Xl
Length
Mid Length
Fits Chest Size
60 in to 62 in
Size-Body Type
Regular
Minimum Chest Size
60 in
Maximum Chest Size
62 in
Bottle Size
4XL
Size - Alpha
4XL

Details

Item
Jacket
Color
Navy
Material
65% Polyester/35% Cotton
Fabric Weight
7.5 oz
Closure Type
Zipper
Gender
Men's
Lining Material
100% Polyester
Number of Pockets
0-3
Insulated
Yes
Number of Outside Pockets
3
Number of Inside Pockets
0
Features
Mid-Length, Sleeve Pocket
Series
JT38
Cleaning and Care Instructions
Home Wash, Industrial Laundry Heavy Soil, Industrial Laundry-Light Soil
Temperature Rating
Not Rated
Includes Hood
No
Cuff Style
Rib Knit
Insulated for Cold Conditions
Yes
Collar Style
Knit
Includes
Extra Pocket on the Sleeve, Two Front Inset Slash Pockets
Waist Style
Waist Band
Garment Type
Jacket
Style
Jacket
Includes Lining
Yes
Hood Style
None
Insulation Material
100% Polyester
Includes Removable Liner
No
Pockets
2 Lower Front, 1 Sleeve
Type
Team
Front Closure Type
Zipper
Shell Material
Cotton/Polyester
Wire Color
Navy
Container Type
Jacket

Description

Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 7.5 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Knit, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 0, Color Navy, Length Mid Length, Maximum Chest Size 62 in, Size-Body Type Regular, Temperature Rating Not Rated, Lining Material 100 Percent Polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.