Shop RED KAP
See all product information
Create Account
Men's Jacket, 65% Polyester/35% Cotton, Zipper, Navy, M Long
- Mfr # JT38NV LN M
- Zoro # G4326131
product price:Â
$
48.99
/ea
Key Features
Color
Navy
Material
65% Polyester/35% Cotton
Fabric Weight
7.5 oz
Closure Type
Zipper
Length
Mid Length
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JT38NV LN M
- Zoro #
- G4326131
- UPC #
- 036394549689
- Country of Origin
- Multiple
Dimensions
- Size
- M Long
- Length
- Mid Length
- Fits Chest Size
- 40 in to 42 in
- Maximum Chest Size
- 42 in
- Minimum Chest Size
- 40 in
- Size-Body Type
- Tall
- Bottle Size
- M
- Size - Alpha
- M
Description
Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 7.5 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Knit, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 0, Color Navy, Length Mid Length, Maximum Chest Size 42 in, Size-Body Type Tall, Temperature Rating Not Rated, Lining Material 100 Percent Polyester
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.