Shop RED KAP

Men's Jacket, 65% Polyester/35% Cotton, Brass Zipper, Black/Charcoal, 2XL Long

  • Mfr # JT40BC LN XXL
  • Zoro # G1328245

product price: 
$
57.19
/ea

Key Features

Color
Black/Charcoal
Material
65% Polyester/35% Cotton
Fabric Weight
7.5 oz
Closure Type
Brass Zipper
Gender
Men's
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JT40BC LN XXL
Zoro #
G1328245
UPC #
036394217151
Country of Origin
Mexico

Dimensions

Size
2XL Long
Maximum Chest Size
54 in
Minimum Chest Size
52 in
Size-Body Type
Tall
Fits Chest Size
Double Striped Rib Knit Trim Waistband, Pre Cure Durable Press Finish
Bottle Size
2XL
Size - Alpha
2XL

Details

Item
Jacket
Color
Black/Charcoal
Material
65% Polyester/35% Cotton
Fabric Weight
7.5 oz
Closure Type
Brass Zipper
Gender
Men's
Lining Material
100% Polyester
Number of Pockets
0-3
Insulated
Yes
Number of Inside Pockets
0
Number of Outside Pockets
2
Features
Double Striped Rib Knit Trim Waistband, Pre Cure Durable Press Finish
Hood Style
None
Waist Style
Rib Knit
Cuff Style
Rib Knit
Temperature Rating
Not Rated
Includes Removable Liner
No
Includes Hood
No
Garment Type
Jacket
Insulation Material
100% Polyester
Cleaning and Care Instructions
Home Wash, Industrial Laundry Heavy Soil, Industrial Laundry-Light Soil
Style
DuoTone Team Jacket
Series
JT40
Collar Style
Knit
Insulated for Cold Conditions
Yes
Includes Lining
Yes
Front Closure Type
Zipper
Shell Material
Cotton/Polyester
Wire Color
Black/Charcoal
Container Type
DuoTone Team Jacket

Description

Mens Duo Tone Jacket Perm Lined, Garment Type Jacket, Length Type Waist, Gender Men's, Style DuoTone Team Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 7.5 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Knit, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 0, Color Black/Charcoal, Maximum Chest Size 54 in, Size-Body Type Tall, Temperature Rating Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.